GRIPPER, AIR
Mfr # MHW2-20D1
Zoro # G114534597
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Open Width
80 mm
Finger Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
Gripper Rotation
180 Degrees
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHW2-20D1
Zoro #
G114534597
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
80 mm
Overall Length
60 mm
Overall Height
41 mm
Overall Width
36 mm
Inlet Size
M5
Bore Diameter
20 mm
Details
Item
Air Gripper
Finger Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
Gripper Rotation
180 Degrees
Standards
RoHS Compliant
Air Inlet Type
Metric
Repeatability
+/-0.2 mm
Series
MHW2
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Minimum Operating Pressure
22 psi
Weight
320 g
System of Measurement
Metric
Description
Air Gripper, Series MHW2, Open Width 80 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 22 psi, Overall Length 60 mm, Overall Width 36 mm, Overall Height 41 mm, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Gripper Rotation 180 Degrees , Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Inlet Size M5, Air Inlet Type Metric, Weight 320 g, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.