Zoro Homepage

GRIPPER, MHK, WEDGE CAM SLIDE GUIDE

  • Mfr # MHKL2-25D

  • Zoro # G914534704


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Open Width
41 mm
Standards
RoHS Compliant
Series
MHK
Maximum Operating Pressure
87 psi
Overall Length
121 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHKL2-25D
Zoro #
G914534704
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
41 mm
Overall Length
121 mm
Overall Height
33.6 mm
Overall Width
84 mm
Stroke Length
22 mm
Bore Diameter
25 mm

Details

Item
Parallel Gripper
Standards
RoHS Compliant
Series
MHK
Maximum Operating Pressure
87 psi
Minimum Operating Temperature
14 Degrees F
Body Material
Aluminum
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Minimum Operating Pressure
15 psi
Weight
1.33 lb
Finger Material
Carbon Steel
Repeatability
+/-0.01 mm
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MHK, Open Width 41 mm, Stroke Length 22 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 121 mm, Overall Width 84 mm, Overall Height 33.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 1.33 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.