Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, MHR

  • Mfr # MHR2-15E

  • Zoro # G314534731


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Open Width
22 mm
Maximum Operating Temperature
140 Degrees F
Repeatability
+/-0.01 mm
Minimum Operating Pressure
22 psi
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHR2-15E
Zoro #
G314534731
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
22 mm
Overall Height
45 mm
Stroke Length
8 mm
Overall Length
44 mm
Overall Width
36 mm
Bore Diameter
15 mm

Details

Item
Parallel Gripper
Maximum Operating Temperature
140 Degrees F
Repeatability
+/-0.01 mm
Minimum Operating Pressure
22 psi
Minimum Operating Temperature
32 Degrees F
Finger Material
Stainless Steel
Weight
0.46 lb
Maximum Operating Pressure
87 psi
Series
MHR2
Standards
RoHS Compliant
System of Measurement
Metric
Body Material
Aluminum
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MHR2, Open Width 22 mm, Stroke Length 8 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 22 psi, Overall Length 44 mm, Overall Width 36 mm, Overall Height 45 mm, Body Material Aluminum, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Standards RoHS Compliant, Weight 0.46 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.