Zoro Homepage

Gripper, MHZ, Parallel Style Air Gripper

  • Mfr # MHZ2-16S2

  • Zoro # G414534242


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Open Width
20.9 mm
Weight
0.3 lb
Maximum Operating Pressure
101 psi
Finger Material
Stainless Steel
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZ2-16S2
Zoro #
G414534242
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
20.9 mm
Overall Height
23.6 mm
Stroke Length
6 mm
Overall Width
38 mm
Overall Length
67.3 mm
Bore Diameter
16 mm

Details

Item
Parallel Gripper
Weight
0.3 lb
Maximum Operating Pressure
101 psi
Finger Material
Stainless Steel
Body Material
Aluminum
System of Measurement
Metric
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Repeatability
+/-0.01 mm
Minimum Operating Temperature
14 Degrees F
Series
MHZ2
Minimum Operating Pressure
36 psi
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MHZ2, Open Width 20.9 mm, Stroke Length 6 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 36 psi, Overall Length 67.3 mm, Overall Width 38 mm, Overall Height 23.6 mm, Body Material Aluminum, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.3 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.