Zoro Homepage

Guided Cylinder, 12mm Bore, 25mm Stroke

  • Mfr # MGPM12-25Z

  • Zoro # G4402391


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Cylinder Stroke
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM12-25Z
Zoro #
G4402391
UPC #
00713049132518
Country of Origin
China

Dimensions

Stroke Length
25 mm
Bore Diameter
12 mm
Overall Width
22 mm
Overall Height
58 mm
Air Inlet Size
M5 x 0.8

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Cylinder Stroke
25 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported, Top Ported
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Air Inlet Type
M thread
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

Guided Cylinder,12mm Bore,25mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.