Zoro Homepage

Guided Cylinder, 12mm Bore, 30mm Stroke

  • Mfr # MGPL12-30Z

  • Zoro # G4402507


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Overall Height
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPL12-30Z
Zoro #
G4402507
UPC #
-
Country of Origin
China

Dimensions

Overall Height
58 mm
Overall Width
22 mm
Stroke Length
30 mm
Air Inlet Size
M5 x 0.8
Bore Diameter
12 mm

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Body Material Finish
Hard Anodized
Cylinder Stroke
30 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported, Top Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Maximum Operating Pressure
145 psi
Bearing Type
Ball Bushing
Maximum Operating Temperature
140 Degrees F

Description

Guided Cylinder,12mm Bore,30mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.