Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guided Cylinder, 16mm Bore, 100mm Stroke

  • Mfr # MGPL16-100AZ

  • Zoro # G4402629


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
Air Cushion
Overall Height
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPL16-100AZ
Zoro #
G4402629
UPC #
-
Country of Origin
China

Dimensions

Overall Height
64 mm
Overall Width
25 mm
Stroke Length
100 mm
Bore Diameter
16 mm
Air Inlet Size
M5 x 0.8

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
Air Cushion
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
100 mm
Port Location
Side Ported, Top Ported
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
M thread
Maximum Operating Pressure
145 psi
Bearing Type
Ball Bushing
Air Inlet Gender
Female

Description

Guided Cylinder,16mm Bore,100mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.