Zoro Homepage

Guided Cylinder, 16mm Bore, 100mm Stroke

  • Mfr # MGPM16-100AZ

  • Zoro # G4402522


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
Air Cushion
Cylinder Stroke
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM16-100AZ
Zoro #
G4402522
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
100 mm
Bore Diameter
16 mm
Overall Width
25 mm
Overall Height
64 mm
Air Inlet Size
M5 x 0.8

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
Air Cushion
Cylinder Stroke
100 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported, Top Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Slide Bearing
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F

Description

Guided Cylinder,16mm Bore,100mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.