Guided Cylinder, 16mm Bore, 75mm Stroke
Mfr # MGPL16-75Z
Zoro # G4402741
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPL16-75Z
Zoro #
G4402741
UPC #
00713049131627
Country of Origin
China
Dimensions
Stroke Length
75 mm
Bore Diameter
16 mm
Overall Width
25 mm
Overall Height
64 mm
Air Inlet Size
M5 x 0.8
Details
Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
75 mm
Port Location
Side Ported, Top Ported
Bearing Type
Ball Bushing
Air Inlet Type
M thread
Air Inlet Gender
Female
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Description
Guided Cylinder,16mm Bore,75mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.