Guided Cylinder, 20mm Bore, 125mm Stroke
Mfr # MGPL20-125Z
Zoro # G4403730
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPL20-125Z
Zoro #
G4403730
UPC #
-
Country of Origin
China
Dimensions
Stroke Length
125 mm
Bore Diameter
20 mm
Air Inlet Size
45665
Overall Height
83 mm
Overall Width
30 mm
Details
Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Cylinder Stroke
125 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported, Top Ported
Air Inlet Gender
Female
Air Inlet Type
RC
Maximum Operating Pressure
145 psi
Bearing Type
Ball Bushing
Maximum Operating Temperature
140 Degrees F
Description
Guided Cylinder,20mm Bore,125mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.