Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guided Cylinder, 25mm Bore, 20mm Stroke, Double Acting, Aluminum Alloy .

  • Mfr # MGPM25TN-20Z

  • Zoro # G4403417


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
25mm
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Rod Dia.
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM25TN-20Z
Zoro #
G4403417
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
25mm
Rod Dia.
10mm
Overall Width
38 mm
Overall Height
93 mm
Stroke Length
20 mm
Bore Diameter
25 mm
Air Inlet Size
45665

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Cylinder Type
Compact
Stroke
20mm
Mount
Basic
Cushion Type
None
Standards
RoHS Compliant
Single Acting/Double Acting
Double Acting
Cylinder Stroke
20 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported, Top Ported
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
Air Inlet Gender
Female
Maximum Operating Pressure
145 psi
Bearing Type
Slide Bearing

Description

Guided Cylinder,25mm Bore,20mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.