Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guided Cylinder, 25mm Bore, 75mm Stroke, Double Acting, Aluminum Alloy .

  • Mfr # MGPM25-75Z

  • Zoro # G4404710


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
25mm
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Rod Dia.
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM25-75Z
Zoro #
G4404710
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
25mm
Rod Dia.
10mm
Port Size
Bore 12-16: M5x0.8; Bore 20-100: Rc
Overall Height
93 mm
Overall Width
38 mm
Stroke Length
75 mm
Bore Diameter
25 mm
Air Inlet Size
45665

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Cylinder Type
Compact
Stroke
75mm
Mount
Basic
Cushion Type
None
Single Acting/Double Acting
Double Acting
Standards
RoHS Compliant
Cylinder Stroke
75 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported, Top Ported
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Air Inlet Type
RC
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

Guided Cylinder,25mm Bore,75mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.