Guided Cylinder, 32mm Bore, 100mm Stroke
Mfr # MGPM32TN-100AZ
Zoro # G4404500
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
Air Cushion
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPM32TN-100AZ
Zoro #
G4404500
UPC #
-
Country of Origin
China
Dimensions
Stroke Length
100 mm
Overall Width
44 mm
Air Inlet Size
45665
Overall Height
112 mm
Bore Diameter
32 mm
Details
Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
Air Cushion
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
100 mm
Port Location
Side Ported, Top Ported
Maximum Operating Pressure
145 psi
Air Inlet Type
NPT
Bearing Type
Slide Bearing
Maximum Operating Temperature
140 Degrees F
Air Inlet Gender
Female
Description
Guided Cylinder,32mm Bore,100mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.