Zoro Homepage

Guided Cylinder, 40mm Bore, 150mm Stroke

  • Mfr # MGPM40TN-150Z

  • Zoro # G4403539


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Overall Width
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM40TN-150Z
Zoro #
G4403539
UPC #
-
Country of Origin
China

Dimensions

Overall Width
44 mm
Overall Height
120 mm
Stroke Length
150 mm
Air Inlet Size
45665
Bore Diameter
40 mm

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Cylinder Stroke
150 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported, Top Ported
Maximum Operating Temperature
140 Degrees F
Air Inlet Gender
Female
Maximum Operating Pressure
145 psi
Bearing Type
Slide Bearing
Air Inlet Type
NPT

Description

Guided Cylinder,40mm Bore,150mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.