Shop SMC
See all product information
Create Account
Guided Cylinder, 40mm Bore, 30mm Stroke, Double Acting, Aluminum Alloy .
Mfr # MGPM40-30Z
Zoro # G4403590
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Rod Dia.
14mm
Cylinder Type
Compact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGPM40-30Z
- Zoro #
- G4403590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia.
- 40mm
- Rod Dia.
- 14mm
- Port Size
- Bore 12-16: M5x0.8; Bore 20-100: Rc
- Overall Height
- 120 mm
- Overall Width
- 44 mm
- Stroke Length
- 30 mm
- Bore Diameter
- 40 mm
- Air Inlet Size
- 45665
Description
Guided Cylinder,40mm Bore,30mm Stroke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.