
Guided Cylinder, 50mm Bore, 150mm Stroke, 50mm Bore, 150mm Stroke, Aluminum Alloy .
Mfr # MGPM50TN-150AZ
Zoro # G4405383
product price:Â $509.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
50mm
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Rod Dia.
18mm
Cylinder Type
Standard Guided Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGPM50TN-150AZ
Zoro #
G4405383
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
50mm
Rod Dia.
18mm
Details
Item
Guided Cylinder,50mm Bore,150mm Stroke
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Cylinder Type
Standard Guided Cylinder
Stroke
150mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Description
Guided Cylinder,50mm Bore,150mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.