Zoro Homepage

Guided Cylinder, 50mm Bore, 200mm Stroke

  • Mfr # MGPS50-200

  • Zoro # G4403983


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Overall Height
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPS50-200
Zoro #
G4403983
UPC #
-
Country of Origin
China

Dimensions

Overall Height
160 mm
Overall Width
50 mm
Stroke Length
200 mm
Bore Diameter
50 mm
Air Inlet Size
45661

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
200 mm
Port Location
Side Ported, Top Ported
Bearing Type
Slide Bearing
Maximum Operating Pressure
145 psi
Air Inlet Gender
Female
Air Inlet Type
RC
Maximum Operating Temperature
140 Degrees F

Description

Guided Cylinder,50mm Bore,200mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.