Zoro Homepage

Hand Valve, Closed, VH, Three-Position

  • Mfr # VH300-N03

  • Zoro # G515191689


product price: $70.75
/ea

Key Features

Center Position
Closed
Series
VH
Number of Positions
Three-Position
Overall Height
105 mm
Overall Length
134 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH300-N03
Zoro #
G515191689
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
105 mm
Overall Length
134 mm
Overall Width
74 mm
Valve Port Connection Size
3/8 in
Base Size
3/8 in

Details

Item
Hand Valve
Center Position
Closed
Series
VH
Number of Positions
Three-Position
Body Material
Aluminum
Seal Material
Buna-N
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
1 MPa
Valve Type
Rotary
Valve Port Connection Type
NPT
Coefficient of Volume (Cv)
1.5
Body Style
Side-Ported
Standards
RoHS Compliant
For Media
Air
Lubrication
Lubrication Not Required
Actuator Type
Lever

Description

Hand Valve, Center Position Closed, Body Material Aluminum, Overall Length 134 mm, Overall Height 105 mm, Overall Width 74 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.