Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Valve, Closed, VH, Three-Position

  • Mfr # VH400-N02

  • Zoro # G015191707


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Center Position
Closed
Series
VH
Number of Positions
Three-Position
Overall Height
122 mm
Overall Length
144 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VH400-N02
Zoro #
G015191707
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
122 mm
Overall Length
144 mm
Overall Width
102 mm
Valve Port Connection Size
1/4 in
Base Size
1/2 in

Details

Item
Hand Valve
Center Position
Closed
Series
VH
Number of Positions
Three-Position
Body Material
Aluminum
Seal Material
Buna-N
Body Style
Side-Ported
Operating Temperature - Minimum
-5 Degrees C
Coefficient of Volume (Cv)
3.4
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
Valve Type
Rotary
Valve Port Connection Type
NPT
For Media
Air
Lubrication
Lubrication Not Required
Standards
RoHS Compliant
Actuator Type
Lever

Description

Hand Valve, Center Position Closed, Body Material Aluminum, Overall Length 144 mm, Overall Height 122 mm, Overall Width 102 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.