Zoro Homepage

Hand Valve, Exhaust, VH, Three-Position

  • Mfr # VH311-N03

  • Zoro # G015191745


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Center Position
Exhaust
Series
VH
Number of Positions
Three-Position
Overall Height
105 mm
Overall Length
134 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH311-N03
Zoro #
G015191745
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
105 mm
Overall Length
134 mm
Overall Width
74 mm
Valve Port Connection Size
3/8 in
Base Size
3/8 in

Details

Item
Hand Valve
Center Position
Exhaust
Series
VH
Number of Positions
Three-Position
Seal Material
Buna-N
Body Material
Aluminum
Lubrication
Lubrication Not Required
For Media
Air
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
Valve Port Connection Type
NPT
Valve Type
Rotary
Coefficient of Volume (Cv)
1.5
Operating Temperature - Minimum
-5 Degrees C
Actuator Type
Lever
Body Style
Panel-Mounted, Side-Ported

Description

Hand Valve, Center Position Exhaust, Body Material Aluminum, Overall Length 134 mm, Overall Height 105 mm, Overall Width 74 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.