Hand Valve, Exhaust, VH, Three-Position
Mfr # VH321-N03
Zoro # G915191692
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Center Position
Exhaust
Series
VH
Number of Positions
Three-Position
Overall Height
6 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VH321-N03
Zoro #
G915191692
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
6 mm
Valve Port Connection Size
3/8 in
Base Size
3/8 in
Details
Item
Hand Valve
Center Position
Exhaust
Series
VH
Number of Positions
Three-Position
Body Material
Aluminum
Seal Material
Buna-N
Valve Port Connection Type
NPT
Coefficient of Volume (Cv)
1.3
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-5 Degrees C
Standards
RoHS Compliant
Valve Type
Rotary
For Media
Air
Operating Pressure - Maximum
1 MPa
Lubrication
Lubrication Not Required
Body Style
Bottom-Ported
Actuator Type
Lever
Description
Hand Valve, Center Position Exhaust, Body Material Aluminum, Overall Length Not Applicable, Overall Height 6 mm, Overall Width Not Applicable, Series VH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.