Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Valve, VH, Two-Position, 90 mm

  • Mfr # VH212-N02

  • Zoro # G115191720


product price: $58.39
/ea

Key Features

Series
VH
Number of Positions
Two-Position
Overall Height
90 mm
Overall Length
125 mm
Overall Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH212-N02
Zoro #
G115191720
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
90 mm
Overall Length
125 mm
Overall Width
62 mm
Valve Port Connection Size
1/4 in
Base Size
1/4 in

Details

Item
Hand Valve
Series
VH
Number of Positions
Two-Position
Seal Material
Buna-N
Body Material
Aluminum
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-5 Degrees C
Valve Port Connection Type
NPT
Standards
RoHS Compliant
Valve Type
Rotary
Operating Pressure - Maximum
1 MPa
Coefficient of Volume (Cv)
0.38
Lubrication
Lubrication Not Required
For Media
Air
Actuator Type
Lever
Body Style
Panel-Mounted, Side-Ported

Description

Hand Valve, Body Material Aluminum, Overall Length 125 mm, Overall Height 90 mm, Overall Width 62 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.