Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Valve, VH, Two-Position, 90 mm

  • Mfr # VH202-N02

  • Zoro # G515854874


product price: $53.69
/ea

Key Features

Seal Material
Buna-N
Series
VH
Body Style
Side-Ported
Coefficient of Volume (Cv)
0.38
Base Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH202-N02
Zoro #
G515854874
UPC #
-
Country of Origin
Japan

Dimensions

Base Size
1/4 in
Overall Height
90 mm
Overall Width
62 mm
Overall Length
125 mm
Valve Port Connection Size
1/4 in

Details

Seal Material
Buna-N
Series
VH
Body Style
Side-Ported
Coefficient of Volume (Cv)
0.38
Operating Temperature - Maximum
60 Degrees C
Valve Type
Rotary
Number of Positions
Two-Position
Actuator Type
Lever
For Media
Air
Item
Hand Valve
Operating Pressure - Maximum
1 MPa
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-5 Degrees C
Body Material
Aluminum
Standards
RoHS Compliant
Lubrication
Lubrication Not Required

Description

Hand Valve, Body Material Aluminum, Overall Length 125 mm, Overall Height 90 mm, Overall Width 62 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.