HARD STOP, EXTENSION END
Mfr # MXQA-CS16
Zoro # G814534439
product price: $30.19
/eaKey Features
Overall Length
29.4 mm
Series
MXQA
Overall Width
48.6 mm
Product Type
Extension Stroke End
Compatible with Series
MXQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXQA-CS16
Zoro #
G814534439
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
29.4 mm
Overall Width
48.6 mm
Thread Size
M5 x 10
For Bore Diameter
16 mm
Details
Item
Extension Stroke End
Series
MXQA
Product Type
Extension Stroke End
Compatible with Series
MXQ
Weight
0.08 lb
System of Measurement
Metric
Description
Extension Stroke End, For Bore Diameter 16 mm, Overall Length 29.4 mm, Overall Width 48.6 mm, Compatible with Series MXQ, Thread Size M5 x 10, Product Type Extension Stroke End, Weight 0.08 lb, Series MXQA, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.