HARD STOP, EXTENSION END
Mfr # MXQA-CS8
Zoro # G114534337
product price: $48.49
/eaKey Features
Overall Length
18 mm
Series
MXQA
Overall Width
32 mm
Weight
0.02 lb
Product Type
Extension Stroke End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXQA-CS8
Zoro #
G114534337
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
18 mm
Overall Width
32 mm
For Bore Diameter
8 mm
Thread Size
M3 x 6
Details
Item
Extension Stroke End
Series
MXQA
Weight
0.02 lb
Product Type
Extension Stroke End
Compatible with Series
MXQ
System of Measurement
Metric
Description
Extension Stroke End, For Bore Diameter 8 mm, Overall Length 18 mm, Overall Width 32 mm, Compatible with Series MXQ, Thread Size M3 x 6, Product Type Extension Stroke End, Weight 0.02 lb, Series MXQA, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.