HARD STOP, RETRACT END
Mfr # MXQA-CT12
Zoro # G914534520
product price: $47.19
/eaKey Features
Overall Length
24 mm
Series
MXQA
Compatible with Series
MXQ
Weight
0.03 lb
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXQA-CT12
Zoro #
G914534520
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
24 mm
For Bore Diameter
12 mm
Thread Size
M4 x 8
Overall Width
37.8 mm
Details
Item
Retraction Stroke End
Series
MXQA
Compatible with Series
MXQ
Weight
0.03 lb
System of Measurement
Metric
Product Type
Retraction Stroke End
Description
Retraction Stroke End, For Bore Diameter 12 mm, Overall Length 24 mm, Overall Width 37.8 mm, Compatible with Series MXQ, Thread Size M4 x 8, Product Type Retraction Stroke End, Weight 0.03 lb, Series MXQA, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.