Zoro Homepage

Push-Fit Adapter Fitting, Push-to-Connect x MBSPT, 12mm Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2S12-02AS

  • Zoro # G5047664


product price: $3.49
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2S12-02AS
Zoro #
G5047664
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
12mm
Pipe Size
1/4 in
Hex Head Size
8 mm
Overall Length
29 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Thread Size
1/4"

Description

Push-Fit Adapter Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.