Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Air Filter, Push-to-Connect

  • Mfr # ZFC33-B

  • Zoro # G021916028


product price: $8.95
/ea
Sold in multiples of 2 for $17.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZFC33-B
Zoro #
G021916028
UPC #
-
Country of Origin
Japan

Description

In-Line Air Filter, Air Inlet Size 4 mm, Air Inlet Type Push-to-Connect, Air Outlet Size 4 mm, Air Outlet Type Push-to-Connect, Overall Length 60.5 mm, Outside Diameter 4 mm, Filter Rating 5 micron, Maximum Flow Rate 80 lpm, Maximum Operating Pressure 1 MPa, Body Material Polycarbonate, Filter Efficiency 95 Percent, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.