Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZFC5B-B
Zoro #
G921916166
UPC #
-
Country of Origin
Japan
Description
In-Line Air Filter, Air Inlet Size 8 mm, Air Inlet Type Push-to-Connect, Air Outlet Size 8 mm, Air Outlet Type Push-to-Connect, Overall Length 53.9 mm, Outside Diameter 3/16 in, Filter Rating 5 micron, Maximum Flow Rate 100 lpm, Maximum Operating Pressure 1 MPa, Body Material Polycarbonate, Filter Efficiency 95 Percent, Filter Element Material Sintered Resin, For Fluid Type Air, For Substance Type Air, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure -100 kPa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.