Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Air Filter, Push-to-Connect

  • Mfr # ZFC76

  • Zoro # G521915897


product price: $20.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFC76
Zoro #
G521915897
UPC #
-
Country of Origin
Japan

Description

In-Line Air Filter, Air Inlet Size 12 mm, Air Inlet Type Push-to-Connect, Air Outlet Size 12 mm, Air Outlet Type Push-to-Connect, Overall Length 79.6 mm, Outside Diameter 10 mm, Filter Rating 5 micron, Maximum Flow Rate 550 lpm, Maximum Operating Pressure 1 MPa, Body Material Polycarbonate, Filter Efficiency 95 Percent, Filter Element Material Sintered Resin, For Fluid Type Air, For Substance Type Air, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure -100 kPa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.