INTERFACE REGULATOR
Mfr # ARBQ5000-N0-P-1
Zoro # G515271558
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Width
41 mm
Body Material
Aluminum die-casted
Series
SY
System Location
Air Line
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARBQ5000-N0-P-1
Zoro #
G515271558
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
41 mm
Details
Item
Regulator
Body Material
Aluminum die-casted
Series
SY
System Location
Air Line
Standards
RoHS Compliant
Adjustment Location
Side
Maximum Operating Temperature
50 Degrees C
Minimum Flow Rate
157 scfm
Pressure Gauge Included
Yes
Adjustment Mechanism
Screwdriver
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
1 MPa
Maximum Regulated Pressure
145 psi
Minimum Operating Pressure
0.1 MPa
Maximum Flow Rate
157 scfm
Description
INTERFACE REGULATOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.