Zoro Homepage

INTERFACE REGULATOR

  • Mfr # ARBY5000-M1-P-2

  • Zoro # G415271689


product price: $54.99
/ea

Key Features

Overall Width
15 mm
Series
SY5000
Body Material
Aluminum die-casted
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
0.7 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARBY5000-M1-P-2
Zoro #
G415271689
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
15 mm

Details

Item
Regulator
Series
SY5000
Body Material
Aluminum die-casted
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
0.7 MPa
Minimum Operating Pressure
0.1 MPa
Pressure Gauge Included
No
Adjustment Mechanism
Screwdriver
Maximum Operating Temperature
122 Degrees F
Maximum Regulated Pressure
101 psi
System Location
Air Line
Maximum Flow Rate
37 scfm
Adjustment Location
Side
Minimum Flow Rate
37 scfm

Description

INTERFACE REGULATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.