Zoro Homepage

INTERFACE REGULATOR (SY7000)

  • Mfr # ARBY7000-00-P-2

  • Zoro # G215223017


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Overall Width
18 mm
Body Material
Aluminum die-casted
Series
SY7000
Minimum Operating Temperature
14 Degrees F
Maximum Regulated Pressure
101 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARBY7000-00-P-2
Zoro #
G215223017
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
18 mm

Details

Item
Regulator
Body Material
Aluminum die-casted
Series
SY7000
Minimum Operating Temperature
14 Degrees F
Maximum Regulated Pressure
101 psi
Maximum Operating Temperature
122 Degrees F
System Location
Air Line
Minimum Operating Pressure
0.1 MPa
Maximum Flow Rate
58 scfm
Pressure Gauge Included
No
Adjustment Mechanism
Screwdriver
Minimum Flow Rate
58 scfm
Maximum Operating Pressure
0.7 MPa
Adjustment Location
Side

Description

INTERFACE REGULATOR (SY7000)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.