INTERFACE REGULATOR, VQ4000
Mfr # ARBQ4000-N0-A-1
Zoro # G315223092
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Overall Width
25 mm
Body Material
Aluminum die-casted
Series
SY
Minimum Flow Rate
71 scfm
Adjustment Mechanism
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARBQ4000-N0-A-1
Zoro #
G315223092
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
25 mm
Details
Item
Regulator
Body Material
Aluminum die-casted
Series
SY
Minimum Flow Rate
71 scfm
Adjustment Mechanism
Screwdriver
Minimum Operating Pressure
0.1 MPa
Standards
RoHS Compliant
Maximum Flow Rate
71 scfm
Minimum Operating Temperature
14 Degrees F
Maximum Regulated Pressure
145 psi
Maximum Operating Pressure
1 MPa
System Location
Air Line
Maximum Operating Temperature
50 Degrees C
Adjustment Location
Side
Pressure Gauge Included
Yes
Description
INTERFACE REGULATOR, VQ4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.