Zoro Homepage

INTERFACE REGULATOR, VQ4000

  • Mfr # ARBQ4000-N0-B-1

  • Zoro # G315093817


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25 mm
Body Material
Aluminum die-casted
Series
SY
Pressure Gauge Included
Yes
Minimum Operating Temperature
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARBQ4000-N0-B-1
Zoro #
G315093817
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
25 mm

Details

Item
Regulator
Body Material
Aluminum die-casted
Series
SY
Pressure Gauge Included
Yes
Minimum Operating Temperature
14 Degrees F
Minimum Flow Rate
71 scfm
Minimum Operating Pressure
0.1 MPa
Maximum Operating Temperature
50 Degrees C
System Location
Air Line
Standards
RoHS Compliant
Maximum Flow Rate
71 scfm
Adjustment Mechanism
Screwdriver
Maximum Regulated Pressure
145 psi
Maximum Operating Pressure
1 MPa
Adjustment Location
Side

Description

INTERFACE REGULATOR, VQ4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.