Zoro Homepage

INTERFACE REG/WITHOUT GAUGE

  • Mfr # ARBY3000-M1-P-2

  • Zoro # G215271681


product price: $53.79
/ea

Key Features

Overall Width
10 mm
Series
SY3000
Body Material
Aluminum die-casted
Minimum Operating Pressure
0.1 MPa
Maximum Operating Pressure
0.7 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARBY3000-M1-P-2
Zoro #
G215271681
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
10 mm

Details

Item
Regulator
Series
SY3000
Body Material
Aluminum die-casted
Minimum Operating Pressure
0.1 MPa
Maximum Operating Pressure
0.7 MPa
Pressure Gauge Included
No
Maximum Regulated Pressure
101 psi
Adjustment Mechanism
Screwdriver
Minimum Flow Rate
15 scfm
Maximum Flow Rate
15 scfm
System Location
Air Line
Minimum Operating Temperature
14 Degrees F
Adjustment Location
Side
Maximum Operating Temperature
122 Degrees F

Description

INTERFACE REG/WITHOUT GAUGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.