Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item MHM, Magnetic Gripper

  • Mfr # MHM-32D

  • Zoro # G115377841


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Includes Friction Ring
Friction Ring Included
Operating Temperature - Minimum
14 Degrees F
Holding Force - Maximum
500 N
Operating Pressure - Maximum
87 psi
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHM-32D
Zoro #
G115377841
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
32 mm
Overall Height
63 mm
Connection Size
1/8 in

Details

Item
Magnetic Gripper
Includes Friction Ring
Friction Ring Included
Operating Temperature - Minimum
14 Degrees F
Holding Force - Maximum
500 N
Operating Pressure - Maximum
87 psi
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
29 psi
Connection Type
RC

Description

Item Magnetic Gripper, Body Material Aluminum, Connection Size 1/8 in, Connection Type RC, Holding Force - Maximum 500 N, Includes Friction Ring Friction Ring Included, Operating Pressure - Maximum 87 psi, Operating Pressure - Minimum 29 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 14 Degrees F, Overall Height 63 mm, Overall Width 50 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.