Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 1-1/16 In Bore

  • Mfr # JM-03

  • Zoro # G014534413


product price: $0.33
/ea
Sold in multiples of 27 for $8.91

Key Features

Mount Type
Threaded Nut
Overall Length
12.7 mm
Series
NCG
Overall Width
9.65 mm
Overall Height
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-03
Zoro #
G014534413
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12.7 mm
Overall Width
9.65 mm
Overall Height
12.7 mm
For Bore Diameter
20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm
Thread Size
7.94 mm

Details

Mount Type
Threaded Nut
Item
Rod End Jam Nut
Series
NCG
Body Material
Steel
Product Type
Rod End Jam Nut
System of Measurement
Metric
Compatible with Series
NCG
Compatible with Brand
SMC

Description

Rod End Jam Nut, Mount Type Threaded Nut, For Bore Diameter 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, Body Material Steel, Overall Length 12.7 mm, Overall Width 9.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.