Zoro Homepage

Jam Nut, 2 In Bore

  • Mfr # JM-05

  • Zoro # G914534414


product price: $0.62
/ea
Sold in multiples of 15 for $9.30

Key Features

Mount Type
Threaded Nut
Series
NCG
Overall Length
19.05 mm
Compatible with Brand
SMC
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-05
Zoro #
G914534414
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
19.05 mm
Overall Width
8.13 mm
For Bore Diameter
20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm
Overall Height
22.1 mm
Thread Size
12.7 mm

Details

Mount Type
Threaded Nut
Item
Rod End Jam Nut
Series
NCG
Compatible with Brand
SMC
System of Measurement
Metric
Product Type
Rod End Jam Nut
Body Material
Steel
Compatible with Series
NCG

Description

Rod End Jam Nut, Mount Type Threaded Nut, For Bore Diameter 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, Body Material Steel, Overall Length 19.05 mm, Overall Width 8.13 mm, Compatible with Grainger Part Number 5TGE8, 5TGE9, 5TGF0, 5TGF1, 5TGF2, 5TGF3, 5TGF4, 5TGF5, 5TGF6, 5TGF7, 5TGF8, 5TGF9, 5TGH5, 5TGH6, 5TGH7, 5THH1, 5THH2, 5THH3, 5THH4, 5THH5, 5THH6, 5THH7, 5THH8, 5THH9, 5THJ0, 5THJ1, 5THJ2, Overall Height 22.1 mm, Compatible with Brand SMC, Compatible with Series NCG, Thread Size 12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.