Jam Nut, 7/16 In, 9/16 In Bore
Mfr # JM-02
Zoro # G814534446
product price: $0.49
/eaSold in multiples of 19 for $9.31
Key Features
Mount Type
Threaded Nut
Series
JM
Overall Length
3/8 in
Overall Height
7/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JM-02
Zoro #
G814534446
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
3/8 in
Overall Height
7/16 in
Overall Width
1/8 in
Thread Size
#10
For Bore Diameter
7/16 in, 9/16 in
Details
Mount Type
Threaded Nut
Item
Jam Nut
Series
JM
System of Measurement
Inch
Compatible with Brand
SMC
Body Material
Steel
Product Type
Jam Nut
Compatible with Series
NCG
Description
Jam Nut, Mount Type Threaded Nut, For Bore Diameter 7/16 in, 9/16 in, Body Material Steel, Overall Length 3/8 in, Overall Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.