JMHZ2, Parallel Gripper
Mfr # JMHZ2-16S2
Zoro # G114534740
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Open Width
40 mm
Stroke Length
10 mm
Weight
142 lb
Series
JMHZ2
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JMHZ2-16S2
Zoro #
G114534740
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
40 mm
Stroke Length
10 mm
Overall Width
50 mm
Overall Length
65.5 mm
Overall Height
20 mm
Bore Diameter
16 mm
Details
Item
Parallel Gripper
Weight
142 lb
Series
JMHZ2
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Standards
RoHS Compliant
Minimum Operating Pressure
36 psi
Repeatability
+/-0.01 mm
Maximum Operating Pressure
101 psi
Description
Parallel Gripper, Series JMHZ2, Open Width 40 mm, Stroke Length 10 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 36 psi, Overall Length 65.5 mm, Overall Width 50 mm, Overall Height 20 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 142 lb, System of Measurement Metric, Repeatability +/-0.01 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.