Zoro Homepage

JMHZ2, Parallel Gripper

  • Mfr # JMHZ2-8D

  • Zoro # G014534666


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Open Width
20 mm
Stroke Length
4 mm
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101 psi
Overall Length
46.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMHZ2-8D
Zoro #
G014534666
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
20 mm
Stroke Length
4 mm
Overall Length
46.8 mm
Overall Height
13 mm
Overall Width
29 mm
Bore Diameter
8 mm

Details

Item
Parallel Gripper
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101 psi
Repeatability
+/-0.01 mm
Weight
31 lb
Series
JMHZ2
Minimum Operating Pressure
22 psi
Standards
RoHS Compliant
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric

Description

Parallel Gripper, Series JMHZ2, Open Width 20 mm, Stroke Length 4 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 22 psi, Overall Length 46.8 mm, Overall Width 29 mm, Overall Height 13 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 31 lb, System of Measurement Metric, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.