Joint, Floating, JA
Mfr # JA20-8-125
Zoro # G215508800
product price: $35.79
/eaKey Features
Overall Width
21 mm
Fits Bore Diameter
20 mm
Standards
RoHS Compliant
Overall Height
44 mm
Includes
Rod End Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JA20-8-125
Zoro #
G215508800
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
21 mm
Fits Bore Diameter
20 mm
Overall Height
44 mm
Thread Size
M8 x 1.25
Details
Item
Floating Joint
Standards
RoHS Compliant
Includes
Rod End Nut
Product Type
Floating Joint
System of Measurement
Metric
Description
Joint, Floating, JA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.