KIT, 135 DEGREE ANGLE ADJUST
Mfr # CKZT-K040A
Zoro # G714534034
product price: $31.59
/eaKey Features
Series
CKZN
Product Type
105 Degree Angle Adjust Kit
System of Measurement
Metric
For Bore Diameter
40 mm
Compatible with Series
CKZN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZT-K040A
Zoro #
G714534034
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
40 mm
Details
Item
105 Degree Angle Adjust Kit
Series
CKZN
Product Type
105 Degree Angle Adjust Kit
System of Measurement
Metric
Compatible with Series
CKZN
Weight
0.22 lb
Description
105 Degree Angle Adjust Kit, For Bore Diameter 40 mm, Compatible with Series CKZN, Product Type 105 Degree Angle Adjust Kit, Weight 0.22 lb, Series CKZN, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.