Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT, 30 DEGREE ANGLE ADJUST

  • Mfr # CKZT-K040H

  • Zoro # G214534077


product price: $47.49
/ea

Key Features

Series
CKZN
Compatible with Series
CKZN
System of Measurement
Metric
For Bore Diameter
40 mm
Weight
0.22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKZT-K040H
Zoro #
G214534077
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
40 mm

Details

Item
30 Degree Angle Adjust Kit
Series
CKZN
Compatible with Series
CKZN
System of Measurement
Metric
Weight
0.22 lb
Product Type
30 Degree Angle Adjust Kit

Description

30 Degree Angle Adjust Kit, For Bore Diameter 40 mm, Compatible with Series CKZN, Product Type 30 Degree Angle Adjust Kit, Weight 0.22 lb, Series CKZN, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.