Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT, 45 DEGREE ANGLE ADJUST

  • Mfr # CKZT-K040G

  • Zoro # G814534101


product price: $46.79
/ea

Key Features

Series
CKZN
For Bore Diameter
40 mm
Product Type
45 Degree Angle Adjust Kit
Compatible with Series
CKZN
Weight
0.22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKZT-K040G
Zoro #
G814534101
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
40 mm

Details

Item
45 Degree Angle Adjust Kit
Series
CKZN
Product Type
45 Degree Angle Adjust Kit
Compatible with Series
CKZN
Weight
0.22 lb
System of Measurement
Metric

Description

45 Degree Angle Adjust Kit, For Bore Diameter 40 mm, Compatible with Series CKZN, Product Type 45 Degree Angle Adjust Kit, Weight 0.22 lb, Series CKZN, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.