KIT, CLEVIS, REAR
Mfr # NCG-D020
Zoro # G515377892
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Mount Type
Clevis
Weight
0.09 lb
System of Measurement
Metric
Series
NCG
Compatible with Series
NCG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCG-D020
Zoro #
G515377892
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Mount Type
Clevis
Item
Mounting Bracket
Weight
0.09 lb
System of Measurement
Metric
Series
NCG
Compatible with Series
NCG
Compatible with Manufacturer Model Number
NCG LN25-04 00
Standards
RoHS Compliant
Mount Location
Rear
Product Type
Mounting Bracket
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00
Description
Mounting Bracket, Mount Type Clevis, Mount Location Rear, For Bore Diameter 20 mm, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.09 lb, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.