Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT, DBL CLEVIS MOUNT

  • Mfr # NCG-D050

  • Zoro # G815377943


product price: $11.99
/ea

Key Features

Mount Type
Clevis
Series
NCG
For Bore Diameter
50 mm
System of Measurement
Metric
Compatible with Manufacturer Model Number
NCG LN25-04 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-D050
Zoro #
G815377943
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
50 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Series
NCG
System of Measurement
Metric
Compatible with Manufacturer Model Number
NCG LN25-04 00
Standards
RoHS Compliant
Product Type
Mounting Bracket
Compatible with Series
NCG
Weight
0.72 lb
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 50 mm, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.72 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.