Zoro Homepage

KIT, DBL CLEVIS MTG

  • Mfr # NCG-D025

  • Zoro # G715377845


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Mount Type
Clevis
Weight
0.14 lb
Standards
RoHS Compliant
Compatible with Series
NCG
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-D025
Zoro #
G715377845
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
25 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Weight
0.14 lb
Standards
RoHS Compliant
Compatible with Series
NCG
System of Measurement
Metric
Product Type
Mounting Bracket
Compatible with Manufacturer Model Number
NCG LN25-04 00
Series
NCG
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 25 mm, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.14 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.