Zoro Homepage

KIT, DBL CLEVIS MTG

  • Mfr # NCG-D032

  • Zoro # G315377900


product price: $8.79
/ea

Key Features

Mount Type
Clevis
Product Type
Mounting Bracket
Compatible with Manufacturer Model Number
NCG LN25-04 00
Compatible with Series
NCG
For Bore Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-D032
Zoro #
G315377900
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
32 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Product Type
Mounting Bracket
Compatible with Manufacturer Model Number
NCG LN25-04 00
Compatible with Series
NCG
Series
NCG
Weight
0.27 lb
Standards
RoHS Compliant
System of Measurement
Metric
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 32 mm, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.27 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.